Shop All Vehicle Floor Mats & Liners
U-Ace, Inc
U Ace M1AC0051309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2013-2016 Acura RDX Models
Mfr # M1AC0051309
Zoro # G403747165
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Ace, Inc
- MFR # M1AC0051309
- Zoro # G403747165
- UPC # 842132051167
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Model: Acura RDX 2013-2016
- Type: Kagu
- Custom Fit: Cargo Liner Stowable
- Color: Black
- Dimension: 26 H x 3 W x 51 L in.
- Weight: 3.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. GASKET FUEL PRESSURE REGULATOR (9710)
- PHOENIX Jam Nut and Lug Nut Cover, 7/8 in ID x 1 5/8 in Length (PGD168LNT)
- KEN-TOOL OFFSET TIRE IRON (T46C) (KT34749)
- MAIN FILTER WIX A07A03G Replacement/Interchange Spin-On Filter (MF0058053)
- U-ACE, INC U Ace M1FR0201309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2007-2014 Ford Edge Models (M1FR0201309)
- WEATHERTECH Cargo Liners/Black, 40678 (40678)
- HUSKY LINER 00-05 EXCURSION 2ND SEAT FLOOR LINER TAN (63903)
- WEATHERTECH CargoLiners (401404)
- HUSKY LINER MISC. FRONT FLOOR MATS FM BLK (51051)
- WEATHERTECH CargoLiners, Black, 401093 (401093)
- FANMATS Miami Dolphins Car Mats Heavy Duty 2 Piece Vinyl (4610408770)
- U-Ace, Inc Automotive Interior Accessories