Shop All Vehicle Floor Mats & Liners
U-Ace, Inc
U Ace L1TY15201509 3D Maxpider Complete Set Custom Fit All-Weather Kagu Black Floor Mat for 2012-2016 Toyota Sequoia Models; Bench Seating
Mfr # L1TY15201509
Zoro # G003747138
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Ace, Inc
- MFR # L1TY15201509
- Zoro # G003747138
- UPC # 842132070977
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Suitable for Bench seating
- Model: Toyota Sequoia 2012-2016
- Type: Kagu
- Custom Fit: R1, R2, R3
- Color: Black
- Dimension: 32 H x 5 W x 42 L in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480/400-8 5 Hole (30030)
- GROTE Gladhand Service, Blue, Aluminum Body (81-0001-B)
- PUROLATOR Purolator L24651 Purolator Premium Engine Protection Oil Filter (L24651)
- STANT Oil Filler Cap, Cam On, Metal (MO66)
- U-ACE, INC U Ace M1FR0201309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2007-2014 Ford Edge Models (M1FR0201309)
- 3D MAXPIDER All Weather Floor Mat in Kagu Black 1st Row for 2016-2017 Hyundai Tucson (L1HY06611509)
- HUSKY LINER 80-86 CK PICKUP/80-91 SUBURBAN/JIMMY/87-91 BLAZER/JIMMY/2DR 4WD FRONT FLOOR LINER BLACK (31001)
- HUSKY LINER 00-05 EXCURSION 2ND SEAT FLOOR LINER BLACK (63901)
- 3D MAXPIDER 3D MAXpider M1BM0931309 Kagu Floor Mat for 2018 X3 BMW Cargo Liner Cross Fold with Tie Down Rails; Black (M1BM0931309)
- WEATHERTECH Front Rubber Mats/Tan, W86TN (W86TN)
- WEATHERTECH Front Rubber Mats/Black, W224 (W224)
- U-Ace, Inc Vehicle Floor Mats & Liners