Shop All Vehicle Floor Mats & Liners
U-Ace, Inc
U Ace L1TL00001509 3D Maxpider Complete Set Custom Fit All-Weather Kagu Black Floor Mat for 2012-2014 Tesla Model S Models
Mfr # L1TL00001509
Zoro # G803747161
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Ace, Inc
- MFR # L1TL00001509
- Zoro # G803747161
- UPC # 842132101527
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Model: Tesla Model S 2012-2014
- Type: Kagu
- Custom Fit: R1, R2
- Color: Black
- Dimension: 22 H x 5 W x 32 L in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 96 Inch 144-LED Strip Light with 3M™ Adhesive Back - Clear And Warm (56296144)
- CURT Replacement Swivel Jack Male Pipe Mount, 5/8-in. Pin Hole, Packaged (28943)
- WALKER EXHAUST Exhaust Muffler Assembly, 48355 (48355)
- HALTEC Alcoa Grommet Seal Tire Valve, TV-553E (TV-553E)
- U-ACE, INC U Ace M1FR0201309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2007-2014 Ford Edge Models (M1FR0201309)
- WEATHERTECH TechLiner (3TG17)
- WEATHERTECH Front FloorLiner (4416211)
- WEATHERTECH Front and Rear Floorliners, 445231-443442 (445231-443442)
- WEATHERTECH Front FloorLiners, Black, Model 443731 (443731)
- 3D MAXPIDER Kagu Floor Mat for 2017 to 2018 Jeep Compass R2, Black (L1JP01621509)
- WEATHERTECH Front FloorLiners, Black, Model 443691 (443691)
- U-Ace, Inc Automotive Interior Accessories