Shop All Vehicle Floor Mats & Liners
U-Ace, Inc
U Ace L1NS08301509 3D Maxpider Complete Set Custom Fit All-Weather Kagu Black Floor Mat for 2015-2016 Nissan Murano Models
Mfr # L1NS08301509
Zoro # G203747174
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U-Ace, Inc
- MFR # L1NS08301509
- Zoro # G203747174
- UPC # 190204001856
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Model: Nissan Murano 2015-2016
- Type: Kagu
- Custom Fit: R1, R2
- Color: Black
- Dimension: 26 H x 5 W x 31 L in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt V-Belt, Ax31 (AX31)
- BELL Drink Holder, Black (05561-8)
- GATES Fuel Tank Cap, 31803 (31803)
- SOLAS Prop Vol Ss Sx Drive 19, #8653-141-19 (8653-141-19)
- U-ACE, INC U Ace M1FR0201309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2007-2014 Ford Edge Models (M1FR0201309)
- WEATHERTECH Rear FloorLiners, Black, 4410123 (4410123)
- WEATHERTECH Cargo w/Bumper Protector/Tan, 41692SK (41692SK)
- WEATHER GUARD 14-21 Promaster 159in Wheel Base Floor Mat (89022)
- WEATHERTECH Front and Rear Floorliners, 460031-460622 (460031-460622)
- HUSKY LINER 9802 RAM FS EXT 25003500 9801 1500 2ND SEAT FLOOR LINERS BLK (61711)
- WEATHERTECH Front and Rear Floorliners, 444541-444102 (444541-444102)
- U-Ace, Inc Vehicle Floor Mats & Liners