Shop All Vehicle Floor Mats & Liners
U-Ace, Inc
U Ace L1MT03601509 3D Maxpider All 2 Row Custom Fit Kagu Black Floor Mat for 2011-2016 Mitsubishi Outlander Sport Models
Mfr # L1MT03601509
Zoro # G303747203
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Ace, Inc
- MFR # L1MT03601509
- Zoro # G303747203
- UPC # 842132086909
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Model: Mitsubishi Outlander Sport 2011-2016
- Type: Kagu
- Custom Fit: R1, R2
- Color: Black
- Dimension: 22 H x 5 W x 32 L in.
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8831)
- ANCOR NMEA 2000 Male Terminator (270106)
- WIX FILTERS Nissan 67-87/Toyota 76-77 Fuel Filter, 33053 (33053)
- ANCOR NMEA 2000 Backbone Cable - 5M (270005)
- U-ACE, INC U Ace M1FR0201309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2007-2014 Ford Edge Models (M1FR0201309)
- WEATHERTECH Rear FloorLiners, Grey (461182)
- WEATHERTECH Front and Rear Floorliners, 45527-1-2 (45527-1-2)
- WEATHERTECH Front and Rear Floorliners, 471507-1-2 (471507-1-2)
- WEATHERTECH TechLiner (3TG17)
- WEATHERTECH CargoLiners/Tan, 41692 (41692)
- WEATHERTECH CargoLiners (401475)
- U-Ace, Inc Vehicle Floor Mats & Liners