Shop All Vehicle Floor Mats & Liners
U-Ace, Inc
U Ace L1LX05101509 3D Maxpider Custom Fit Complete Kagu Black Floor Mat for 2015-2016 Lexus NX200T-300H Models
Mfr # L1LX05101509
Zoro # G003747176
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Ace, Inc
- MFR # L1LX05101509
- Zoro # G003747176
- UPC # 842132096458
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Model: Lexus NX200T/300H 2015-2016
- Type: Kagu
- Custom Fit: R1, R2
- Color: Black
- Dimension: 26 H x 5 W x 31 L in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Brake Pin/Bushing Driver Set, 2 Piece, Use (AJXA1166)
- VELVAC Tube Clip 5/16" Od (021005)
- PLANO Guide Pc 3700 Field Box Blue (147000)
- WEATHER GUARD Model 116-3-04 Saddle Box, Steel (116-3-04)
- U-ACE, INC U Ace M1FR0201309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2007-2014 Ford Edge Models (M1FR0201309)
- WEATHERTECH Front and Rear Floorliners, 44019-1-2 (44019-1-2)
- WEATHERTECH Front and Rear Floorliners, 44161-1-2 (44161-1-2)
- WEATHERTECH Front FloorLiner (4416211)
- HUSKY LINER 98-02 RAM FS EXT 2500/3500 & 98-01 1500 2ND SEAT FLOOR LINERS BLK (61721)
- WEATHERTECH Front FloorLiners, Black, Model 444931 (444931)
- WEATHERTECH Rear FloorLiners, Black, Model 448282 (448282)
- U-Ace, Inc Automotive Interior Accessories