Shop All Vehicle Floor Mats & Liners
U-Ace, Inc
U Ace L1AD03301509 3D Maxpider All 2 Row Custom Fit Kagu Black Floor Mat for 2015-2016 Audi A3-S3 Models
Mfr # L1AD03301509
Zoro # G303747029
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Ace, Inc
- MFR # L1AD03301509
- Zoro # G303747029
- UPC # 842132084868
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Model: Audi A3/S3 2015-2016
- Type: Kagu
- Custom Fit: R1, R2
- Color: Black
- Dimension: 26 H x 5 W x 31 L in.
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1 x 1-31/64 x 25-64", CRW1, Nitrile (9850)
- TIE DOWN ENGINEERING Tie Down Engineering 86279 5" Keel Roller with Panel Bracket Assembly (86279)
- WESTWARD Spark Plug Boot Puller, 5 3/4 In L (2GKR9)
- DB ELECTRICAL Starter For Caterpillar 325B 1995 10R-0405, 207-1541, 207-1551; 410-12306 (410-12306)
- U-ACE, INC U Ace M1FR0201309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2007-2014 Ford Edge Models (M1FR0201309)
- WEATHERTECH Rear Rubber Mats/Black, W245 (W245)
- WEATHERTECH CargoLiners/Tan, 41622 (41622)
- HUSKY LINER 98-04 RANGER/MAZDA B-SERIES BLACK FRONT SEAT FLOOR LINER (33711)
- WEATHERTECH Front and Rear Floorliners, 44003-1-4 (44003-1-4)
- 3M Sound, Deadening Pads, PK10 (08840)
- WEATHERTECH Cargo w/Bumper Protector/Black, 401019SK (401019SK)
- U-Ace, Inc Automotive Interior Accessories