TZMO USA S-XL08-BQ1 Seni Super Quatro Briefs for Severe Incontinence; Extra Large - Case of 32
Mfr # S-XL08-BQ1
Zoro # G003866846
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tzmo Usa
- MFR # S-XL08-BQ1
- Zoro # G003866846
- UPC # 877353006085
- Country of Origin China
- Category Incontinence Pants
Description
Seni is a range of products dedicated to people with incontinence. Today we offer a wide range of absorbent products, as well as skin care and supplementary products. On Seni offer one can find bladder control pads for men and women, anatomically shaped pads, all-in-one diapers, elastic absorbent underwear, bed underpads and specialist skin care products. Seni Super Plus Premium Quality briefs are dedicated both for active people and those with limited mobility. They are ideal in case of heavy to severe incontinence and for the night time. Thanks to the side gathers, leg cuffs and elastic elements in the waist front and rear the product fits better and help prevent leakages.
Features- Vapor permeable outer layer helps the skin to breathe easily
- Double wetness indicator informs about the necessity of changing the briefs
- Hydrophobic standing side gathers and leg cuffs help to prevent side leakages
- Superabsorbent bonds the moisture into the core and minimizes urine odor
- Soft non-woven Extra Dry System layer allows wetness to be distributed and absorbed into the core faster, improves the feeling of dryness
- Elastic waistband and closing tapes provide better fit to the body
- Not made with natural rubber latex
- Waist /Hip size X-Large 55" - 67"
- 8 pieces in a retail pack x 4 packs
- Case of 32
- Size: Extra Large
- Dimension: 11.02" H x 12.99" W x 20.08" L
- Weight: 13.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Eye Magnet, Stainless Steel (326734G)
- WATERJEL Burn Cream, Box, 0.9g, PK144 (WJFA1728)
- EMERGEN-C Orange Dietary Supplement 0.3 oz (78002)
- ZORO SELECT Eye/Skin Irrigation Solution, 3x4 In, PK24 (PSSS077370)
- MEDLINE Capri Plus Bladder Control Pads, Regular, 5.5" x 10.5", PK336 (BCPE01)
- TRANQUILITY PREMIUM DAYTIME Absorbent Underwear, Medium, 18PK (2105)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Black, X-Large, 50"-60", 40PK (1622)
- MEDLINE INDUSTRIES, INC Medline® FitRight Cloth-Like Bariatric Briefs for Waist Size 65"-94", Beige, 8/Bag (BARIBRIEFH)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Large, 42"-54", 40PK (1631)
- NORTHSHORE GoSupreme Pull-On Underwear, Black, Large, 36"-48", 56PK (2107)
- MEDLINE FitRight Ultra Protective Underwear, Medium, 28" to 40" Waist, PK80 (FIT23005A)
- Tzmo Usa Incontinence Pants