Shop All Cases and Totes
Tz Case
TZ Case TZ0011 S Aluminum Packaging Case; Silver - 3.25 x 9 x 11.5 in.
Mfr # TZ0011 S
Zoro # G303963948
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tz Case
- MFR # TZ0011 S
- Zoro # G303963948
- UPC # 640430004072
- Country of Origin China
- Category Cases and Totes
Description
TZ Case is one of the finest manufacturers of Briefcases and Laptop cases. Our selection ranges from small, stylish beauty cases and sleek cases to rugged sporting cases and durable wine transport cases. Our cases come in a wide variety of styles, sizes and finishes. All materials are carefully selected and are then assembled in our own factory, resulting in a product that is both attractive and functional.
Features- Aluminum frame
- Smooth Aluminum Panels
- Rubber Over Metal Handle
- One Triple Digit Combination Lock
- Fixed Foam in Lid
- Removable Foam in Base
- Color: Silver
- Material: Aluminum
- Dimension: 3.25" H x 9" W x 11.5" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Brights Sprinkle 24Lb Pk (WAU91714)
- CHARLES LEONARD Mountable Heavy Duty Steel Pencil Sharpener, Multi Size Holes, Silver (89508)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 4", Kraft, 25/Bundle (11R379)
- DYMO DYMO LetraTag Paper Label Tape Cassette, 1/2in x 13ft, White, 2/Pack (10697)
- TZ CASE Water Resistant Utility Case, Black (CB-015 B)
- TZ CASE TZ Case DLX-14 S Aluminum Packaging Case; Silver - 2.5 x 10 x 14 in. (DLX-14 S)
- TZ CASE TZ Case CB-012 B Cape Buffalo Water Resistant Utility Case; Black - 4.75 x 11 x 13 in. (CB-012 B)
- TZ CASE TZ Case PKG-18 B Aluminum Packaging Case; Black - 6 x 13 x 18 in. (PKG-18 B)
- TZ CASE TZ Case CB-005 B Water Resistant Utility Case; Black (CB-005 B)
- TZ CASE TZ Case PKG-17 S Aluminum Packaging Case; Silver - 5 x 12 x 17 in. (PKG-17 S)
- T.Z. CASE INTERNATIONAL INC. TZ Case, Brief Case, 18"L x 13"W x 5"H, Black (AC-38-B)
- Tz Case Cases and Totes