Shop All Shipping Tags
Tyvek
Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Red, 100/Case
Mfr # G14053D
Zoro # G4963071
product price: $43.45
/pk 100, $0.43/ea
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Spunbonded Olefin
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tyvek
- MFR # G14053D
- Zoro # G4963071
- UPC # 841436031660
- Country of Origin India
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | Wird Shippng Tag,4-3/4"x2-3/8",Rd,PK100 |
Color | Red |
Material | Spunbonded Olefin |
Description
Wird Shippng Tag,4-3/4 In.x2-3/8 In.,Rd,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Big Tab™ Insertable Plastic Dividers 11901, 8 Multicolor Tabs, 1 Set (7278211901)
- QUARTET Foam Bulletin Board 3ft.x2ft., Aluminum frame (B343A)
- ASHLEY Whiteboard Eraser, Magnetic, Paw Design, 3-3/4", Purple (ASH10005)
- NELSON WRAP Stretch Wrap Dispenser, 11 In. to 20 In. (NWD-1)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Green, 100/Case (G14083C)
- TYVEK Tyvek® Shipping Tags, 4 3/4" x 2 3/8", Yellow, 100/Case (G14051B)
- TYVEK Tyvek® Shipping Tags, 5 3/4" x 2 7/8", Yellow, 100/Case (G14071B)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 5 1/4" x 2 5/8", Yellow, 100/Case (G14063B)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 1/4" x 2 1/8", Yellow, 100/Case (G14043B)
- TYVEK Tyvek® Shipping Tags, 2 3/4" x 1 3/8", Yellow, 100/Case (G14011B)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK25 (TUF-G06OW)
- Tyvek Shipping Tags