Shop All Shipping Cartons
Tyvek
Tyvek® Roll, 36" x 150', White, 1/Roll
Mfr # TYR36150WH
Zoro # G2298270
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets 7.5 Mil.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tyvek
- MFR # TYR36150WH
- Zoro # G2298270
- UPC # 848109043074
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Tyvek Roll, White, 36x150 ft. |
Meets | 7.5 Mil. |
Description
Tyvek Roll,White,36 In.x150 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For TN221BK, Black, 2.5K Pages (TN221BK)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- GHENT Fabric Bulletin Board 36"H Beige (TF34-90)
- FROGGY'S FOG Faze Haze Water Based Haze Juice for Antari, Chauvet, and Martin Compact Hazers - 4 Gallon Case (DS-FH-4)
- TYVEK Tyvek® Roll, 30" x 150', White, 1/Roll (TYR30150WH)
- TYVEK Tyvek® Roll, 24" x 150', White, 1/Roll (TYR24150WH)
- TYVEK Tyvek® Roll, 48" x 150', White, 1/Roll (TYR48150WH)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 6", White, 25/Bundle (22XL53)
- ZORO SELECT Corrugated Boxes, 15" x 9" x 8", Kraft, 25/Bundle (55VH10)
- IDL PACKAGING 16L x 10W x 8H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-16108-10)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 6", Kraft, 15/Bundle (HD10106DW)
- Tyvek Shipping Cartons