Shop All Shipping Cartons
Tyvek
Tyvek® Roll, 30" x 150', White, 1/Roll
Mfr # TYR30150WH
Zoro # G2298359
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets 7.5 Mil.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tyvek
- MFR # TYR30150WH
- Zoro # G2298359
- UPC # 848109043067
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Tyvek Roll, White, 30x150 ft. |
Meets | 7.5 Mil. |
Description
Tyvek Roll,White,30 In.x150 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS Student Erasers and Colored Pens, PK12 (19273)
- SAX True Flow Gloss Glaze, Canton Jade, 1 Pint (S2562X)
- EPSON T748XL120 (748XL) DURABrite Pro High-Yield Ink, 5000 Page-Yield, Black (T748XL120)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", With White Block (4WR58)
- TYVEK Tyvek® Roll, 36" x 150', White, 1/Roll (TYR36150WH)
- TYVEK Tyvek® Roll, 24" x 150', White, 1/Roll (TYR24150WH)
- TYVEK Tyvek® Roll, 48" x 150', White, 1/Roll (TYR48150WH)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (493U17)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 10", Kraft, 25/Bundle (22XK50)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", Kraft, 500/Case (RTC26)
- BOX PACKAGING Multi Depth Cardboard Corrugated Boxes, 24"L x 13"W x 31"H, Kraft (MD241331)
- Tyvek Shipping & Moving Boxes