Shop All Business Envelopes
Tyvek
Tyvek® Flat Envelopes, 6" x 9", White, 100/Case
Mfr # TYF0609WH
Zoro # G4899310
$58.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 14 lb. Olefin
- Expanded Width 6"
- Color White
- Outside Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tyvek
- MFR # TYF0609WH
- Zoro # G4899310
- UPC # 50047614213209
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 6" |
Outside Length | 9" |
Details
Item | Flat Envelopes,6x9",PK100 |
Material | 14 lb. Olefin |
Color | White |
Description
Flat Envelopes,6x9 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUIDECRAFT Better Builders® Grippies, 30 Piece Set (G8312)
- ICONEX Self-Adhesive Currency Straps, Mustard, $10,000 in $100 Bills, PK1000 (55010)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 6 1/2", Kraft, 25/Bundle (22XM94)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", Clear With Hang Hole (R34-HH)
- TYVEK Tyvek® Flat Envelopes, 10" x 13", White, 100/Case (TYF1013WH)
- TYVEK Tyvek® Tamper Evident Envelopes, 9" x 12", White, 100/Case (TYF0912TE)
- TYVEK Tyvek® Flat Envelopes, 12" x 15 1/2", White, 100/Case (TYF1215WH)
- TYVEK Tyvek® Expandable Envelopes, 12" x 16" x 4", White, 50/Case (TYE12164WS)
- TYVEK Tyvek® Flat Envelopes, 9" x 12", White, 100/Case (TYF0912WH)
- TYVEK Tyvek® Expandable Envelopes, 10" x 13" x 1 1/2", White, 100/Case (TYE10131WE)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Red, 1000/Case (PL406)
- Tyvek Business Envelopes