Shop All Disposable Sleeves
Tyvek
Sleeve, PK 100
Mfr # IC501BWH000100CS
Zoro # G904395285
product price: $206.99
/pk 100, $2.07/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) IsoClean(R)
- Overall Length 18 in
- Seam Style Bound
- Thickness 10.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tyvek
- MFR # IC501BWH000100CS
- Zoro # G904395285
- UPC # 0888120019443
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | Sleeve |
Color | White |
Material | Tyvek(R) IsoClean(R) |
Seam Style | Bound |
Thickness | 10.5 mil |
Features | " Greater ThanCertificates of Sterility Available Here Less Than/a Greater Than., 18" long, Bound seams are covered with garment fabric to reinforce the seam and to reduce the potential for particle penetration, Clean-processed garments offer lowest level of particle shedding within DuPont product portfolio, Elastic at both ends (bicep and wrist) for arm protection, Full traceability on all sterilized apparel with Less Thana href="https://www.sterilitycerts.dupont.com/cos/usrContact.do" target="_blank" style="color:#B80026, Garments are gamma sterilized to SAL of 10 Less Thansup Greater Than-6 Less Than/sup Greater Than., One size fits most |
Series | IC501B |
Standards | 16 CFR 1610, AATCC 127, ASTM D257, ASTM D3776, ASTM D5034, ASTM D774 |
Sterility Assurance Level | 10^-6 |
Garment Style | Sleeve |
Packaging | Bulk |
Pathogen & Chemical Ratings | Meets ASTM F2101 |
Wrist Closure | Elastic |
Protection Type | Cleanroom |
Hazard Protection Type | Non-Hazardous Light Liquid Splash |
Sterile/Non-Sterile | Sterile |
Liquid Tight | No |
Gas Tight | No |
Material Performance | Medium Duty |
Reduced Spray | No |
Spray Tight | No |
Includes Thumb Loops | No |
Material Weight | 1.33 oz/sq yd |
Description
Sleeve, Color White, Material Tyvek(R) IsoClean(R), Overall Length 18 in, Package Quantity 100, Packaging Bulk, Seam Style Bound, Series IC501B, Sleeves Primary Material Tyvek(R) IsoClean(R), Standards 16 CFR 1610, AATCC 127, ASTM D257, ASTM D3776, ASTM D5034, ASTM D774, Thickness 10.5 mil, Gas Tight No, Liquid Tight No, Pathogen & Chemical Ratings Meets ASTM F2101, Reduced Spray No, Sleeve Type Sleeve, Spray Tight No, Sterility Assurance Level 10^-6, Wrist Closure Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Oil, 1 Gallon, Usda Approved (HP-268-1)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (XH62-G15-TT)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10 1/2, Brown, PR (TB152562214)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- TYVEK Sleeve, PK 100 (IC501BWH0001000S)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX97)
- SIGVARIS Sigvaris Advance Armsleeve 912AMLG77-S 20-30 mmHg Advance Arm Sleeve With Gauntlet; Beige; Medium-Long (912AMLG77/S)
- TINGLEY RUBBER Tingley S22167 Iron Eagle Protective Sleeves, Gold, L (S22167.LG)
- ALLEGRO INDUSTRIES Arm Sock, 1440-12, PK12 (1440-12)
- MCR SAFETY Protective Sleeve, 18" Sleeve Length (KW18)
- KLEENGUARD ChemSpry Sleeve Protec BoundSeam Elast 21Len Univ YEL 200/Cs (97780)
- Tyvek Disposable Clothing