Shop All Disposable Sleeves
Tyvek
Sleeve, PK 100
Mfr # IC501BWH0001000S
Zoro # G804395293
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) IsoClean(R)
- Overall Length 18 in
- Seam Style Bound
- Thickness 7.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tyvek
- MFR # IC501BWH0001000S
- Zoro # G804395293
- UPC # 0888120019436
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | Sleeve |
Color | White |
Material | Tyvek(R) IsoClean(R) |
Seam Style | Bound |
Thickness | 7.3 mil |
Features | " Greater ThanCertificates of Sterility Available Here Less Than/a Greater Than., 18" long, Bound seams are covered with garment fabric to reinforce the seam and to reduce the potential for particle penetration, Elastic at both ends (bicep and wrist) for arm protection, Full traceability on all sterilized apparel with Less Thana href="https://www.sterilitycerts.dupont.com/cos/usrContact.do" target="_blank" style="color:#B80026, Garments are gamma sterilized to SAL of 10 Less Thansup Greater Than-6 Less Than/sup Greater Than., One size fits most |
Standards | 16 CFR 1610, AATCC 127, ASTM D257, ASTM D3776, ASTM D5034, ASTM D774 |
Series | IC501B |
Packaging | Bulk |
Sterile/Non-Sterile | Sterile |
Wrist Closure | Elastic |
Pathogen & Chemical Ratings | Meets ASTM F2101 |
Hazard Protection Type | Non-Hazardous Light Liquid Splash |
Sterility Assurance Level | 10^-6 |
Protection Type | Cleanroom |
Garment Style | Sleeve |
Spray Tight | No |
Liquid Tight | No |
Gas Tight | No |
Includes Thumb Loops | No |
Material Weight | 1.24 oz/sq yd |
Material Performance | Medium Duty |
Reduced Spray | No |
Description
Sleeve, Color White, Material Tyvek(R) IsoClean(R), Overall Length 18 in, Package Quantity 100, Packaging Bulk, Seam Style Bound, Series IC501B, Sleeves Primary Material Tyvek(R) IsoClean(R), Standards 16 CFR 1610, AATCC 127, ASTM D257, ASTM D3776, ASTM D5034, ASTM D774, Thickness 7.3 mil, Gas Tight No, Liquid Tight No, Pathogen & Chemical Ratings Meets ASTM F2101, Reduced Spray No, Sleeve Type Sleeve, Spray Tight No, Sterility Assurance Level 10^-6, Wrist Closure Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 100)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-1-PK (7060-1-PK)
- BOX PARTNERS Box Partners LL181RD 4 x 5 in. Fluorescent Red Rectangle Laser Labels - Pack of 400 (LL181RD)
- SKULLERZ BY ERGODYNE PLZ Safety Glasses/Goggles, Blk/Copper (LOKI-PZ)
- PIP Protective Sleeve, Knit Cuff Style (31-CDS18TH)
- KIMTECH Sterile Sleeve Protectoe, WH, 18", PK200 (36077)
- TOP DOG Protective Sleeve, 18", 6 mil, Yellow, PR (84016)
- ERGODYNE Protective Sleeve, Polyester/Spandex, L (6690)
- KEYSTONE SAFETY Chemical Resistant Sleeves (AG-NWPI)
- DUPONT Tyvek TY500SWH 18 Disposable Sleeves, 100case (SL28)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size M, PR (6690)
- Tyvek Disposable Clothing