Shop All Disposable Sleeves
Tyvek
Sleeve, PK 100
Mfr # IC501BWH0001000C
Zoro # G305311341
product price: $184.99
/pk 100, $1.85/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) IsoClean(R)
- Overall Length 18 in
- Seam Style Bound
- Thickness 9.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tyvek
- MFR # IC501BWH0001000C
- Zoro # G305311341
- UPC # 0888120019429
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | Sleeve |
Color | White |
Material | Tyvek(R) IsoClean(R) |
Seam Style | Bound |
Thickness | 9.7 mil |
Features | 18" long, Bound seams are covered with garment fabric to reinforce the seam and to reduce the potential for particle penetration, Clean-processed garments offer lowest level of particle shedding within DuPont product portfolio, Elastic at both ends (bicep and wrist) for arm protection, One size fits most |
Reduced Spray | No |
Liquid Tight | No |
Garment Style | Sleeve |
Wrist Closure | Elastic |
Packaging | Bulk |
Includes Thumb Loops | No |
Gas Tight | No |
Protection Type | Cleanroom |
Spray Tight | No |
Hazard Protection Type | Non-Hazardous Light Liquid Splash |
Material Performance | Medium Duty |
Standards | 16 CFR 1610, AATCC 127, ASTM D257, ASTM D3776, ASTM D5034, ASTM D774 |
Material Weight | 1.33 oz/sq yd |
Series | IC501B |
Pathogen & Chemical Ratings | Meets ASTM F2101 |
Sterile/Non-Sterile | Non-Sterile |
Description
Sleeve, Color White, Material Tyvek(R) IsoClean(R), Overall Length 18 in, Package Quantity 100, Packaging Bulk, Seam Style Bound, Series IC501B, Sleeves Primary Material Tyvek(R) IsoClean(R), Standards 16 CFR 1610, AATCC 127, ASTM D257, ASTM D3776, ASTM D5034, ASTM D774, Thickness 9.7 mil, Gas Tight No, Liquid Tight No, Pathogen & Chemical Ratings Meets ASTM F2101, Reduced Spray No, Sleeve Type Sleeve, Spray Tight No, Wrist Closure Elastic, Brand and Series DuPont(TM) Tyvek(R) IsoClean(R) IC501B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, S, 1 PR (2060-S (7))
- EAGLE MFG 1 gal Red Galvanized Steel Type I Safety Can Flammables (UI10S)
- CAIMAN MIG/Stick Welding Gloves, Deerskin Palm, L, PR (1878-5)
- GVS-RPB Z-Link Helmet (16-078-11-FR)
- TYVEK Sleeve, PK 100 (IC501BWH0001000S)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, M, 12283 (12283)
- LAKELAND Micromax Ns Sleeves, Pair, PK100 (CTL850P-18)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX98)
- UVETO Add-A-Sleeve, Navy, L/XL (AU AASL-XLNV)
- ANSELL Sleeves, 18 In. L, Clear, PR (59-002)
- PIP Disposable Sleeve, White, 18" L, PK200 (3612)
- Tyvek Disposable Sleeves