Shop All Disposable Sleeves
Tyvek
Sleeve, PK 100
Mfr # IC501BWH0001000B
Zoro # G004395291
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) IsoClean(R)
- Overall Length 18 in
- Seam Style Bound
- Thickness 6.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tyvek
- MFR # IC501BWH0001000B
- Zoro # G004395291
- UPC # 0888120000960
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | Sleeve |
Color | White |
Material | Tyvek(R) IsoClean(R) |
Seam Style | Bound |
Thickness | 6.5 mil |
Standards | 16 CFR 1610, AATCC 127, ASTM D257, ASTM D3776, ASTM D5034, ASTM D774 |
Features | 18" long, Bound seams are covered with garment fabric to reinforce the seam and to reduce the potential for particle penetration, Bulk packaged in double transparent poly liners., Elastic at both ends (bicep and wrist) for arm protection, One size fits most |
Series | IC501B |
Garment Style | Sleeve |
Sterile/Non-Sterile | Non-Sterile |
Sterility Assurance Level | 10^-6 |
Protection Type | Cleanroom |
Hazard Protection Type | Non-Hazardous Light Liquid Splash |
Pathogen & Chemical Ratings | Meets ASTM F2101 |
Wrist Closure | Elastic |
Packaging | Bulk |
Includes Thumb Loops | No |
Liquid Tight | No |
Material Weight | 1.22 oz/sq yd |
Reduced Spray | No |
Material Performance | Medium Duty |
Spray Tight | No |
Gas Tight | No |
Description
Sleeve, Color White, Material Tyvek(R) IsoClean(R), Overall Length 18 in, Package Quantity 100, Packaging Bulk, Seam Style Bound, Series IC501B, Sleeves Primary Material Tyvek(R) IsoClean(R), Standards 16 CFR 1610, AATCC 127, ASTM D257, ASTM D3776, ASTM D5034, ASTM D774, Thickness 6.5 mil, Gas Tight No, Liquid Tight No, Pathogen & Chemical Ratings Meets ASTM F2101, Reduced Spray No, Sleeve Type Sleeve, Spray Tight No, Wrist Closure Elastic, Brand and Series DuPont(TM) Tyvek(R) IsoClean(R) IC501B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Enter Sign - Bilingual, ESC703AB (ESC703AB)
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (18432)
- PIP Cabaret Cotton, Gray Dress Glove, PK12 (130-100GM)
- KISHIGO Royal Blue, Not ANSI Compliant, Incident Command Vest (3704I)
- TYVEK Sleeve, PK 100 (IC501BWH0001000S)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX97)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size L, PR (6690)
- POLYCO Sleeves, 18 In. L, Blue, PK150 (41801)
- PIP Disposable Sleeve, White, 18" L, PK200 (3612)
- ERGODYNE Protective Sleeve, Polyester/Spandex, 2XL (6690)
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- Tyvek Disposable Sleeves