Tyvek

Shirt, PK 12


product price: $64.49
/pk 12, $5.37/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 3XL
  • Color White
  • Material Tyvek(R) 400
  • Closure Type Snap
  • Standards 16 CFR 1610, AATCC 127, ASTM D1683, ASTM D1777, ASTM D257, ASTM D3776, ASTM D5034, ASTM D774
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 3XL
Maximum Chest Size 52.25 in
Overall Length 39 1/4 in
Minimum Chest Size 48.75 in
Sleeve Length Type Long
Named Size 3XL
Chest Size - Maximum 52 1/4 in
Chest Size - Minimum 48 3/4 in

Description

Shirt, Chest Size - Maximum 52 1/4 in, Chest Size - Minimum 48 3/4 in, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Hazard Type Hazardous Liquids, High-Visibility No, Liquid Dispersal Type Splash, Liquid Tight No, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 3XL, Neck Style Collar, Overall Length 39 1/4 in, Reduced Spray No, Seam Style Serged, Series Tyvek 400, Sleeve Length Type Long, Spray Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.