Shop All Shipping Tags
Tyvek
Shipping Tags, 4 3/4"x2 3/8", Green, PK100
Mfr # G14051C
Zoro # G6495347
product price: $40.35
/pk 100, $0.40/ea
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Spunbonded Olefin
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tyvek
- MFR # G14051C
- Zoro # G6495347
- UPC # 743806114358
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | Shipping Tag,4 3/4x2 3/8",Green,PK100 |
Color | Green |
Material | Spunbonded Olefin |
Description
Shipping Tag,4 3/4x2 3/8 In.,Green,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2P0912)
- BUSINESS SOURCE Storage Box, 12 PK (42051)
- LEXMARK Black Photoconductor Unit 100K Yield (76C0PK0)
- SANFORD Sanford Ink Corporation SAN80078 Dry-Erase Markers- Chisel Point- Low-odor- 8-ST- Assorted (SAN80078)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 5 3/4" x 2 7/8", Red, 100/Case (G14073D)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 5 1/4" x 2 5/8", Green, 100/Case (G14063C)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Yellow, 100/Case (G14083B)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Blue, 100/Case (G14083A)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 3 1/4" x 1 5/8", Red, 100/Case (G14023D)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Blue, 100/Case (G14053A)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Yellow, 1000/Case (G11011C)
- Tyvek Package Labels & Shipping Equipment