Shop All Disposable Hoods
Tyvek
Hood/Mask, Universal, White, PE, PK100
Mfr # IC669BWH0001000S
Zoro # G405311401
product price: $672.99
/pk 100, $6.73/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- ISO Cleanroom Class ISO 4 (Class 10) and above
- Hood Style Open
- Sterility Assurance Level 10^-6
- Packaging Individually Packaged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tyvek
- MFR # IC669BWH0001000S
- Zoro # G405311401
- UPC # 0888120021217
- Country of Origin China
- Category Disposable Hoods
Dimensions
Size | Universal |
Overall Length | 18 3/8 in |
Named Size | Universal |
Description
Hood and Mask, Anti-Static No, Areas Covered Face, Head, Areas Exposed Eyes, Clean Process Status Not Clean Processed, Closure Type Tie, Color White, Federal 209E Cleanroom Class 10, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Hood Style Open, Hood Window Type Not Window/Face Shield Fitted, ISO Cleanroom Class ISO 4 (Class 10) and above, Liquid Dispersal Type Splash, Liquid Tight Yes, Material Polyethylene, Material Weight 0.05 lb, Named Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWS Overboots, Mens, Blk, 2XL, 4"H, Waterproof, PR (13044)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z44 (465Z44)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-572)
- LYLE Do Not Enter & Wrong Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1876-EG_12x18 (T1-1876-EG_12x18)
- DEROYAL Disposable Hood, Spraysock, Cotton, Natural Color, Universal Size (SPRAYSOCK)
- DUPONT Tyvek Isoclean Disposable Hood, White, Universal, PK100 (IC668BWH0001000B)
- CONDOR Disposable Hood, White, Universal, PK100 (2KTU1)
- TRIMACO SUPERTUFF Spray Paint Socks with Hood, Elastic Closure, Cotton, Natural (09301-B)
- CORTECH Transport Hood, White/Black, Universal (8320)
- INTERNATIONAL ENVIROGUARD Microporous Full Face Hood, White, PK100 (8002)
- CONDOR Disposable Hood, Cream, Universal, PK12 (46W162)
- Tyvek Disposable Hoods