Shop All Disposable Lab Coats
Tyvek
Frock, S, White, Tyvek(R) IsoClean(R), PK30
Mfr # IC263SWHSM00300B
Zoro # G304406154
product price: $156.99
/pk 30, $5.23/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Tyvek(R) IsoClean(R)
- Color White
- Named Size S
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tyvek
- MFR # IC263SWHSM00300B
- Zoro # G304406154
- UPC # 0888120005996
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | S |
Named Size | S |
Maximum Chest Size | 34 3/4 in |
Overall Length | 33 3/4 in |
Minimum Chest Size | 31 1/4 in |
Maximum Height | 67 in |
Minimum Height | 60 in |
Chest Size - Minimum | 31 1/4 in |
Height - Maximum | 67 in |
Chest Size - Maximum | 34 3/4 in |
Height - Minimum | 5 ft |
Description
Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 34 3/4 in, Chest Size - Minimum 31 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 5 ft, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Material Weight 1.22 oz/sq yd, Named Size S, Number of Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Sun Shield, For Use With Slotted V-Gard(R) Cap Gray/White (697290)
- HELLY HANSEN Rain Bib Overall, Navy, XL (70417_590-XL)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-TRBIB-YXL)
- KISHIGO High-Visibility Vest, Blue, S/M (B121-S-M)
- CONDOR Disposable Lab Coat, Basic SMS, White, 4XL (31TV06)
- ANSELL Disposable Lab Coat, M, White, PK30 (68-2000)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK30 (TY212SWH3X003000)
- CONDOR Disposable Lab Coat, Basic SMS, White, L (31TV02)
- KEYSTONE SAFETY White Lab Coat, PK30 (LC0-WE-NW-MED)
- CELLUCAP Disposable Lab Jacket, White, M, PK50 (6512EWHLM)
- Tyvek Workwear and Protective Clothing