Shop All Disposable Suits & Coveralls
Tyvek
Coverall, 6 PK, White, Tyvek(R) 400
Mfr # TY125SWH4X0006G1
Zoro # G104399922
product price: $55.29
/pk 6, $9.22/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ankle Style Elastic
- Seam Style Serged
- Features Comfort Fit Design
- Closure Type Zipper
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tyvek
- MFR # TY125SWH4X0006G1
- Zoro # G104399922
- UPC # 0888120014035
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Maximum Height | 79 in |
Minimum Chest Size | 52 3/4 in |
Maximum Chest Size | 56 1/4 in |
Minimum Height | 78 in |
Height - Minimum | 76 in |
Chest Size - Minimum | 52 3/4 in |
Chest Size - Maximum | 56 1/4 in |
Height - Maximum | 79 in |
Named Size | 4XL |
Description
Coveralls, Ankle Closure Elastic, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Corrosive Sign, D251PB (D251PB)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (3BA46)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1534-# KIT)
- CONDOR Back Support, Xxl, Black (3AR75)
- TYVEK Hooded Coverall, 6 PK, White, Tyvek(R) 400 (TY122SWH4X0006G1)
- DUPONT Coverall, 5XL, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWH5X0025NS)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, 2X, 12/Qty (QC127SYL2X001200)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, L, 25 PK, White (KCC44333)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (8012-4XL)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWHLG002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH4X002500)
- Tyvek Disposable Suits & Coveralls