Shop All Disposable Suits & Coveralls
Tyvek
Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper
Mfr # IC255BWHMD0025CS
Zoro # G104871787
product price: $409.99
/pk 25, $16.40/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Chest Size 37 1/4 in
- Maximum Height 67 in
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
- Protection Type Chemical
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tyvek
- MFR # IC255BWHMD0025CS
- Zoro # G104871787
- UPC # 0888120018453
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Maximum Chest Size | 37 1/4 in |
Maximum Height | 67 in |
Minimum Height | 63 in |
Minimum Chest Size | 33 3/4 in |
Height - Maximum | 67 in |
Chest Size - Minimum | 33 3/4 in |
Named Size | M |
Height - Minimum | 63 in |
Chest Size - Maximum | 37 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Type R Class 2 Economy Mesh Vest, (8210Z)
- NMC Danger Confined Space Sign, D277R (D277R)
- DISASTER MANAGEMENT SYSTEMS Patient Victim Cards, PK32 (DMS 05843)
- DURABLE Durable Corporation Steel Mat 3/8" Thick 1.5' x 2.5' Gray (390S1825)
- TYVEK Hooded Coverall, 6 PK, White, Tyvek(R) 400 (TY122SWH4X0006G1)
- DUPONT DuPont Tychem 2000 Coverall Hood & Socks/Boots, Bound Seam, Yellow, XL, 12/Qty (QC122BYLXL001200)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-MD)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHXL00250B)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49113)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH3X0025NF)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHLG0025NF)
- Tyvek Disposable Clothing