Shop All Disposable Suits & Coveralls
Tyvek
Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper
Mfr # IC255BWH4X00250B
Zoro # G804871766
product price: $279.99
/pk 25, $11.20/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thumb Loops Yes
- Inseam 38 in
- Protection Type Chemical
- Closure Features Zipper
- Material Weight 1.22 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tyvek
- MFR # IC255BWH4X00250B
- Zoro # G804871766
- UPC # 0888120020029
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Maximum Chest Size | 54 3/4 in |
Minimum Chest Size | 51 1/4 in |
Minimum Height | 78 in |
Maximum Height | 79 in |
Chest Size - Maximum | 54 3/4 in |
Named Size | 4XL |
Height - Minimum | 76 in |
Chest Size - Minimum | 51 1/4 in |
Height - Maximum | 79 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 54 3/4 in, Chest Size - Minimum 51 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration, Federal 209E Cleanroom Class 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Roof Brackets - Temporary (V8229104)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclosure w/Lock, 10-7/8" H x 8-7/8" W (STI-7520)
- PROPPER Tactical Polo, M, Grey (F53554C020M)
- UNIVERSAL SECURITY INSTRUMENTS 10-Year Sealed Battery Operated 3 in 1 Smoke Fire&Carbon Monoxide Detector Multi-Criteria Detection (AMIC3511SB)
- TYVEK Hooded Coverall, 6 PK, White, Tyvek(R) 400 (TY122SWH4X0006G1)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-3XL)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, L, Blue, PK25, L, 25 PK, Blue, SMS, Zipper (2229B)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Hood/Boots, Elastic Wrists/Ankles, 5XL, White, 25PK (38954)
- GE Hooded Disposable Coveralls, 2XL, White, Zipper Flap (GW9042XL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYL2X001200)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, Polypropylene (708186XL)
- Tyvek Disposable Suits & Coveralls