Shop All Disposable Shoe Covers
Tyvek
Boot Covers, TyvIsoClean(R), White, S, PK100
Mfr # IC458BWHSM0100CS
Zoro # G504970790
product price: $270.99
/pk 100, $2.71/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R) IsoClean(R)
- Size S
- Named Size S
- Color White
- Closure Type Elastic, Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tyvek
- MFR # IC458BWHSM0100CS
- Zoro # G504970790
- UPC # 0888120019344
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | S |
Named Size | S |
Shoe and Boot Cover Height Range | Knee |
Fits Shoe Size | SM |
Overall Height | 18 in |
Details
Item | Boot Covers |
Material | Tyvek(R) IsoClean(R) |
Color | White |
Closure Type | Elastic, Tie |
Seam Style | Serged |
Protection Type | Cleanroom |
Series | Tyvek IsoClean |
Sole Material | Gripper |
Includes Slip Resistant Sole | Yes |
Garment Style | Boot Cover |
Sterility Assurance Level | 10^-6 |
Packaging | Bulk |
Brand and Series | DuPont(TM) Tyvek(R) IsoClean(R) IC458B |
Standards | 16 CFR 1610, AATCC 127, ASTM D257 (1081), ASTM D3776, ASTM D5034, ASTM D774, ASTM F2101 |
Anti-Static | No |
Liquid Dispersal Type | Splash |
Sterilization Status | Sterile |
ISO Cleanroom Class | ISO 4 (Class 10) and above |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Tie, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 4 (Class 10) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Named Size S, Overall Height 18 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series Tyvek IsoClean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-XL2X)
- DICKE In-Ground Sign Stand, For Roll-Up Signs (P100)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S59EP-58-008)
- GEORGIA BOOT Georgia Boot OT Waterproof Work Boot (GB00521 W 120)
- CELLUCAP Shoe Covers, Slip Resist, XL, White, PK300 (28033W)
- KIMTECH Ankle-High Shoe Covers, SMS, Blue, XL, PK80 (69254)
- DUPONT BootCovers, SlipResistSole, XL, White, PK100 (PC444SWHXL01000B)
- BEE-SAFE Non-Skid Shoe Covers, Lg, Polypro, PK300 (GAH-SP-NS-LG)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XL (SC11GY-XL)
- AMMEX Shoe Covers Universal, 300PK (BOOTIES)
- DUPONT 21 in. High Top Skid Resistant (251-TY454S-XL-SR)
- Tyvek Disposable Shoe Covers