Shop All Ropes
Tytan International
Tytan International PP1450YMSP Poly Rope; Yellow - 0.25 in. x 50 ft.
Mfr # PP1450YMSP
Zoro # G603737843
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tytan International
- MFR # PP1450YMSP
- Zoro # G603737843
- UPC # 878878003009
- Country of Origin China
- Category Ropes
Description
Poly Rope, Yellow - 0.25 in. x 50 ft.
The most economical, general purpose rope on the market. Knot retention is less than desirable, however, it is the only rope fiber that floats. It is rot proof and resistant to oil, water, gasoline and most chemicals.
Features- Poly Rope, Yellow - 0.25 in. x 50 ft.
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 3 ft, Chocolate Brown (3684RXHDCBR)
- ZORO SELECT Standard Plate Caster, Rigid, 880 lb. (BH-G 100K-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 3 in W, Nylon, Yellow (EET1-903-9)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Black Semi Gloss (D-200-MD-BLK-SG)
- TYTAN INTERNATIONAL PBT20110TONBP 20,000 ft. Orange Baler Twine, Pack - 2 (TY576831)
- TYTAN INTERNATIONAL Tytan International PBT4350TONBP 4;000 ft. 350 Orange Baler Twine (181699)
- TYTAN INTERNATIONAL Tytan International Twine Baler Orange 9;000Ft PBT96170TONBC/CTU (9546300)
- TYTAN INTERNATIONAL 2PK 96K ORG Bale Twine (PBT96170TONBP)
- TYTAN INTERNATIONAL 2PK 9K ORG Baler Twine (PBT9130TONBP)
- TYTAN INTERNATIONAL 20K GRN Sol Baler Twine (PBT20110TSDNBP)
- ZORO SELECT Rope, 140ft, Manila, 1lb., Jute (1006-WA)
- Tytan International Ropes