Shop All Ropes
Tytan International
Tytan International PBT20110TOSTNBP 20;000 ft. Orange Baler Twine
Mfr # 181698
Zoro # G103726835
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tytan International
- MFR # 181698
- Zoro # G103726835
- UPC # 878878002323
- Country of Origin Portugal
- Category Ropes
Description
Features
- 20,000 ft. Polypropylene baler twine.
- Color - Orange.
- 110 tensile strength.
- Includes 1 spool of 20,000 ft.
- Dimension - 10 x 10 x 10 in.
- Item weight - 15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG45B10)
- ZORO SELECT Rope, Polypropylene, 1/4in Dia, 600ft, 108lb (350080-YEL-00600-R0278)
- FLEXCO #2 Clipper Lacing, 12 in., Stainless Steel (12-Pack) (28001412)
- TYTAN INTERNATIONAL 2PK 96K ORG Bale Twine (PBT96170TONBP)
- TYTAN INTERNATIONAL Tytan International TST218W Nylon Twisted Seine Twine; White - 21 in. x 450 ft. (TST218W)
- TYTAN INTERNATIONAL 20K GRN Sol Baler Twine (PBT20110TSDNBP)
- TYTAN INTERNATIONAL Tytan International SBT72GRTY Premium Brazilian Sisal Baler Twine - 7.200 ft.; Green (181706)
- TYTAN INTERNATIONAL 20K ORG Baler Twine (PBT20110TOSTNBP)
- TYTAN INTERNATIONAL Tytan International PBT4350TONBP 4;000 ft. 350 Orange Baler Twine (181699)
- ALL GEAR Throw Line, PPL, 2.2 mm dia., 180 ft. L (AGTL22180)
- Tytan International Chains, Ropes & Cables