Typecase

Typecase KB201T-102SGY-B-B0 10.2 x 10.5 in. Touch Keyboard Case with Touchpad for iPad Pro; Space Gray


product price: $94.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Turn your iPad into a laptop with the space gray typecase Flexbook Touch Keyboard Case for iPad Pro 10.2 In./10.5 In.! The typecase Flexbook Touch includes a built-in, professional-grade touchpad, to unlock new boundaries of productivity. Get ready to use your iPad like never before!

Features
  • Keyboard case for 102 in/105 in iPad models
  • First iPad accessory with built-in touchpad
  • Turns iPad into laptop and more
  • iPad OS shortcuts with standard and familiar 78-key layout
Specifications
  • Size: 10.2 x 10.5 in.
  • Color: Space Gray
  • Weight: 2.16 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.