Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Type Ch
Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # CH8L125SP
Zoro # G2691942
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 8
- Amps 125A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Type Ch
- MFR # CH8L125SP
- Zoro # G2691942
- UPC # 782114190531
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.69 in |
Width | 11 in |
Depth | 13 in |
Wire size | #6-1/0 AWG |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 8 |
Amps | 125A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | CH |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Copper |
Standards | UL 50 |
Mounting Style | Surface |
Weight | 12 lb |
Number of wires | 3 |
Feed type | Top/bottom |
Number Of Circuits | 8 |
Description
Specially designed for easy installation Eaton's CH load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. This panel is a main lug panel which is used as sub-panel to add circuits to an existing main breaker panel. Sub panels are often used in a garage home addition barn or storage shed and/or workshop. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. The CH8L125SP is a 125 amp outdoor main lug with 8 spaces and 16 circuits.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLKV-W)
- ZORO SELECT Channel Rigid Pipe Strap, 2-1/2 In, PK10 (V110 2-1/2EG)
- EATON BUSSMANN Limiter Fuse, ANN Series, 250A, Very Fast Acting, 125V AC, Bolt-On (ANN-250)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 21A @ 240V AC Contact Rating (V7-1V19E9)
- TYPE CH Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (CH2L70RP)
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125FP)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125RP)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125SP)
- GE Load Center, TPL, 4 Spaces, 125A, Main Circuit Breaker (TPL412CP)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM4284M225PC)
- SQUARE D Load Center, 12 Spaces, 125A, 120/240V (QO312L125GRB)
- Type Ch Panelboards, Load Centers, & Circuit Breaker Enclosures