Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Type Ch
Load Center, CH, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase
Mfr # CH8L125FP
Zoro # G2691848
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 8
- Amps 125A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Type Ch
- MFR # CH8L125FP
- Zoro # G2691848
- UPC # 782114190524
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.69 in |
Width | 11 in |
Depth | 13 in |
Wire size | #6-1/0 AWG |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 8 |
Amps | 125A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | CH |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Copper |
Mounting Style | Flush |
Standards | UL 67 |
Weight | 12.75 lb |
Number of wires | 3 |
Number Of Circuits | 8 |
Feed type | Top/bottom |
Description
Single phase Cover included. Straight in wiring top or bottom. Pre attached neutral bonding strap. Solid copper bus and branch fingers. 120/240 volt AC 10 000 AIC. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- POLARIS Insulated Multitap Connector, 7.25 In. L (IPLD750-4B)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH5)
- MERSEN Semiconductor Fuse, A70QS-K Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70QS125-4K)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (CH4L125SP)
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (CH8L125SP)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (CH4L125RP)
- TYPE CH Load Center, CH, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (CH2L70RP)
- SQUARE D Load Center, HOM, 12 Spaces, 225A, 120/240V AC, PoN Convertible Main Lug, 1 Phase (HOM12L225PRB)
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NRB)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V AC, Main Lug, 1 Phase (QO816L100RB)
- Type Ch Panelboards, Load Centers, & Circuit Breaker Enclosures