Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Type Ch
Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # CH4L125RP
Zoro # G205305365
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 4
- Amps 125A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Type Ch
- MFR # CH4L125RP
- Zoro # G205305365
- UPC # 782114190517
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.69 in |
Width | 11 in |
Depth | 13 in |
Product Length/Depth | 13 in |
Wire size | #14-1/0 AWG |
Description
Specially designed for easy installation Eaton's CH load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. This panel is a main lug panel which is used as sub-panel to add circuits to an existing main breaker panel. Sub panels are often used in a garage home addition barn or storage shed and/or workshop. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. The CH4L125RP is a 125 amp outdoor main lug with 4 spaces and 8 circuits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- HUBBELL Boot, Weatherproof, Blk (HBL6031)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 4A, 600V AC, Non-Indicating (FNQ-R-4)
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125SP)
- TYPE CH Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (CH2L70RP)
- TYPE CH Load Center, MBE, 20 Spaces, 200A, Main Circuit Breaker (MBE2040B200BTS)
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125FP)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125SP)
- EATON Load Center, BRP, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP12B100)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (HOM1224L125PGC)
- Type Ch Panelboards, Load Centers, & Circuit Breaker Enclosures