Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Type Ch
Load Center, CH, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase
Mfr # CH4L125SP
Zoro # G2702549
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 4
- Amps 125A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Type Ch
- MFR # CH4L125SP
- Zoro # G2702549
- UPC # 782114190500
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.69 in |
Width | 11 in |
Depth | 13 in |
Wire size | #14-1/0 AWG |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 4 |
Amps | 125A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | CH |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Copper |
Standards | UL 67 |
Mounting Style | Surface |
Weight | 12.4 lb |
Number Of Circuits | 4 |
Number Of Poles | Eight-pole |
Number of wires | 3 |
Special features | Standard |
Feed type | Top/bottom |
Description
Eaton Main lug Load Center single-phase. Cover included. Straight-in wiring top or bottom. Pre-attached neutral bonding strap. Solid copper bus and branch fingers. 120/240 volt ac 10 000 AIC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABDCC)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZH-24U)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (CH8L125FP)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (CH4L125RP)
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (CH8L125SP)
- TYPE CH Load Center, CH, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (CH2L70RP)
- SQUARE D Load Center, HOM, 100 to 125A (HOMCRBGK1C)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 80in H x 6.5in D (MH80WP)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412C)
- Type Ch Panelboards, Load Centers, & Circuit Breaker Enclosures