Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Type Ch
Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase
Mfr # CH2L70RP
Zoro # G1755220
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 70A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Type Ch
- MFR # CH2L70RP
- Zoro # G1755220
- UPC # 782114190456
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.13 in |
Width | 4.5 in |
Depth | 9.5 in |
Wire size | #14-2 AWG |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Amps | 70A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | CH |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Copper |
Standards | UL 50 |
Weight | 5.25 lb |
Number of wires | 3 |
Number Of Circuits | 2 |
Special features | Standard |
Number Of Poles | Four-pole |
Feed type | Overhead |
Description
The Eaton type CH 70 amp with 2-circuits is a main lug panel. This panel is rated NEMA 3R for outdoor use. Eaton's type CH load centers feature silver flash plated copper bus. The design of the steel back pan provides solid and reliable breaker mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230CP)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.25-0.4A, 1P (GV2ME03)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G345)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT6, 50-Pack (VDV826-703)
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125FP)
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125SP)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125SP)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125RP)
- SQUARE D Panelboard Enclosure, HC, 400A; 600A; 800A; 1200A (HC4268WP)
- SQUARE D Load Center, QO, 18 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO318L200G)
- SIEMENS Load Center, PN, 30 Spaces, 150A, Main Circuit Breaker, 1 Phase (PN3030B1150C)
- Type Ch Panelboards, Load Centers, & Circuit Breaker Enclosures