Shop All Circuit Breaker & Panelboard Accessories
Type Ch
Eaton air conditioning disconnect, 60A, 120/240V
Mfr # DPU 222RP
Zoro # G2905302
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V
- Amps 60A
- Max. Wire Size 3 AWG Cu/Al
- Min. Wire Size #14 AWG
- Type Non-fused pullout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Type Ch
- MFR # DPU 222RP
- Zoro # G2905302
- UPC # 782114103234
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 3 AWG Cu/Al |
Min. Wire Size | #14 AWG |
Wire size | #14-3 AWG Cu/Al |
Product Height | 8.7 in |
Product Width | 3.15 in |
Product Length/Depth | 3.3 in |
Details
Item | Eaton air conditioning disconnect |
Voltage | 120/240V |
Amps | 60A |
Type | Non-fused pullout |
Color | ANSI 61 gray |
Voltage Rating | 120/240 V |
Certifications | UL Listed |
Amperage Rating | 60A |
Enclosure | NEMA 3R |
Horsepower | 3 hp at 120 V, 10 hp at 240 V |
Interrupt rating | 10 kAIC |
Enclosure Material | Galvanized steel |
Product Weight | 2.55 lb |
Description
Non-fused 60 amp air conditioner disconnect for residential and commercial use. Also used for heat pump disconnect. Non-fused pull out. 10 HP rating AC 5-1/8 inch width x 7-3/8 inch height x 2-1/2 inch diameter NEMA 3R rainproof enclosure. 60 amp/240 volt. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- RACO Set Screw Connector, 1-13/32" L, Zinc (2635)
- CRYDOM Solid State Relay, 4 to 32VDC, 75A (HD4875)
- HUBBELL PREMISE WIRING Hubbell iSTATION 2 Socket Keystone Faceplate Module - White (IM2K1W)
- TYPE CH Bar, 30A, 240V, 2 Poles (DG221NRB)
- TYPE CH Eaton air conditioning disconnect, 60A, 120/240V (DPF222RP)
- SIEMENS 21-Position Ground Bar Kit (EC3GB212)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB613)
- SIEMENS Mechanical Interlock, BQ Circuit Breakers (ECQML12)
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (HOM612L100FCP)
- SQUARE D Load Center Cover, Flush Mount, 200 A, 31.06 in L, 15.44 in W, Non-Vented, 30 Spaces, NEMA 1 (QOC30UF)
- Type Ch Circuit Breaker & Panelboard Accessories