Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Type Br
Load Center, BRP, 10 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase, 100 PK
Mfr # BRP10B100RF
Zoro # G905993992
product price: $199.99
/pk 100, $2.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 10
- Amps 100A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Type Br
- MFR # BRP10B100RF
- Zoro # G905993992
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 5.5 in |
Width | 14.31 in |
Depth | 18.75 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 10 |
Amps | 100A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BRP |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Description
Eaton Cutler-Hammer 100 amps 240 V 10 space 20 circuits Flush Mount Main Breaker Load Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Padlock Attachment (HPALM)
- SCHNEIDER ELECTRIC Rly Sockt, Stndrd, Squre, 8 Pin, Scrw Clamp (70-459-1)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2410-1AC45)
- SIEMENS Overload Relay, 1.10 to 1.60A, 3P, Class 10 (3RU21161AB0)
- TYPE BR Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- TYPE BR Load Center, BRP, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP12B100)
- TYPE BR Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- TYPE BR Load Center, BR, 2 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (BR2B100RP)
- TYPE BR Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- SQUARE D Load Center, HOM, 20 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2040L125PGC)
- Type Br Panelboards, Load Centers, & Circuit Breaker Enclosures