Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Type Br
Load Center, BR, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase
Mfr # BR816L125RP
Zoro # G2691699
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 8
- Amps 125A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Type Br
- MFR # BR816L125RP
- Zoro # G2691699
- UPC # 786676001472
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 3.56 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 8 |
Amps | 125A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BR |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Description
Specially designed for easy installation Eaton's BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. This panel is a main lug panel which is used as sub-panel to add circuits to an existing main breaker panel. Sub panels are often used in a garage home addition barn or storage shed and/or workshop. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. The BR816L125RP is a 125 amp main lug with 8 spaces and 16 circuits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMBR-8-20 (SMBR-8-20)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (XTCE025C01TD)
- DAYTON Hermetically Sealed Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (1EHU4)
- MERSEN Fuse, GDL Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/4)
- TYPE BR Load Center, BRP, 12 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP12B100)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP20B100)
- TYPE BR Load Center, BRP, 40 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase (BRP40L200)
- TYPE BR Load Center, BR, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (BR24L70RP)
- TYPE BR Load Center, BRP, 20 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP20B200R)
- TYPE BR Load Center, BR, 2 Spaces, 125A, 120/240V AC, Main Circuit Breaker, 1 Phase (BR2B100RP)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 30 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- Type Br Panelboards, Load Centers, & Circuit Breaker Enclosures