Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Type Br
Load Center, BR, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase
Mfr # BR24L70RP
Zoro # G1922983
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 70A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Type Br
- MFR # BR24L70RP
- Zoro # G1922983
- UPC # 786676001618
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 23 in |
Width | 14.31 in |
Depth | 3.88 in |
Length | 3.88 IN |
Wire size | #8-2 AWG Cu/Al |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Amps | 70A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BR |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Used with | Type BR 1-inch breakers |
Number Of Circuits | 4 |
Special features | Current design |
Number Of Poles | Four-pole |
Number of wires | Three-wire |
Description
Specially designed for easy installation Eaton's BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. This panel is a main lug panel which is used as sub-panel to add circuits to an existing main breaker panel. Sub panels are often used in a garage home addition barn or storage shed and/or workshop. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. The BR24L70RP is a 70 amp outdoor main lug with 2 spaces and 4 circuits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Poke Through Box, 24.5 cu in, Wiring Box (RC7ATCBK)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15/30A, 2 Pole, 120/240V AC (HOMT1515230)
- FLEX-STRUT U Fitting For FS-200 (FS-5312 E/G)
- RCA RG6 100 ft. Coaxial Cable (Black) (VHB6111R)
- TYPE BR Load Center, BRP, 20 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP20B200R)
- TYPE BR Load Center, BR, 2 Spaces, 125A, 120/240V AC, Main Circuit Breaker, 1 Phase (BR2B100RP)
- TYPE BR Load Center, BRP, 12 Spaces, 201A, 120/240V AC, Main Lug, 1 Phase (BRP12L125R)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP20B100)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP20B100V25)
- TYPE BR Load Center, BR, 4 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- SQUARE D Load Center, HOM, 8 Spaces, 200A, 120/240V AC, PoN Convertible Main Breaker, 1 Phase (HOM816M200PFTRB)
- Type Br Panelboards, Load Centers, & Circuit Breaker Enclosures