Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Type Br
Load Center, BR, 100A, 120/240V
Mfr # BR2100BRP
Zoro # G2908750
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 120/240V
- Short Circuit Current Rating 10kA
- Height 2.4 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Type Br
- MFR # BR2100BRP
- Zoro # G2908750
- UPC # 786676001687
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 2.4 in |
Width | 2 in |
Depth | 1.9 in |
Details
Item | Load Center |
Amps | 100A |
Voltage | 120/240V |
Short Circuit Current Rating | 10kA |
Series | BR |
Description
The Eaton Cutler-Hammer 100 ampere 7 inch double-pole type BR enclosed outdoor circuit breaker contains a circuit breaker inside a weatherproof steel enclosure. The service center is designed to serve as a main disconnect and protective device for feeder circuits. The unit is front operable and is capable of being padlocked in the off position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay (THCU102S3E)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL320R7W)
- POWERWELD 50' Power Cable Extension Cord (PCE-50)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C995)
- TYPE BR Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100V25)
- TYPE BR Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- TYPE BR Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- TYPE BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- TYPE BR Load Center, BRP, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP12B100)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125G)
- Type Br Panelboards, Load Centers, & Circuit Breaker Enclosures