Shop All Circuit Breaker & Panelboard Accessories
Type Br
Fusible, 30A, 120/240V
Mfr # AC221RNMP
Zoro # G2914061
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V
- Amps 30A
- Max. Wire Size 2 AWG
- Min. Wire Size 14 AWG
- Type Fused pullout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Type Br
- MFR # AC221RNMP
- Zoro # G2914061
- UPC # 786676406208
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 2 AWG |
Min. Wire Size | 14 AWG |
Product Length/Depth | 5 in |
Wire size | #14-2 AWG Cu/Al |
Product Height | 8.63 in |
Product Width | 3.5 in |
Details
Item | Fusible |
Voltage | 120/240V |
Amps | 30A |
Type | Fused pullout |
Color | Black |
Voltage Rating | 120/240 V |
Enclosure | NEMA 3R |
Enclosure Material | Polycarbonate |
Product Weight | 15 lb |
Amperage Rating | 30A |
Horsepower | 1.50 hp at 120 V, 3 hp at 240 V |
Interrupt rating | 10 kAIC |
Certifications | UL Listed |
Description
Eaton 30 amps Fusible 2-Pole AC Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Single, 15A 250V, 2-Pole 3-Wire Grounding, 6-15R, White (RR155W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- PANDUIT Standard Cable Tie, 15 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT4S-C0)
- MERSEN IEC NH Fuse Link, G22 Series, 200A, gG, 690V AC, Square (G228488)
- TYPE BR Eaton Cutler-Hammer , 30A, 120/240V (DPF 221RP)
- TYPE BR Load Centre Mounting Lug, 125A, 120/240V (BR612L125RP)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37444)
- SQUARE D Panelboard Lock Replacement (PK22FL)
- STOPOUT Circuit Breaker Lockout, 277/480/600V AC, 1 Poles (KDD280)
- GE Ground Kit, Surface, 70A, 0.75inWx4L (TGK4)
- SQUARE D Circuit breaker accessory, LA/LH/Q4, connector, power distribution, 125A to 400A, qty 1 (PDC6LA20)
- Type Br Circuit Breaker & Panelboard Accessories