Shop All Sailing & Rigging Equipment
Tylaska Marine And Aerospace
T8 Standard Nail Snap Shackle
Mfr # T8-S
Zoro # G203752574
Free Shipping & Returns
$201.99
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
- Brand Tylaska Marine And Aerospace
- MFR # T8-S
- Zoro # G203752574
- Country of Origin United States
- Category Sailing & Rigging Equipment
Description
Tylaska T8 Snap Shackles are perfect for applications requiring immense strength and low weight. They have a breaking strength of 8,000 pounds and weigh only 3.5 ounces in the standard bail configuration. Ideal for the 24 to 36 foot sailboat. The T8 standard and large bail snap shackles are available with a decorative bronze PVD or black oxide finish. The T8 is intended for static load applications only and is NOT approved for lifting applications.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
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
- PROTO Tool Trolley Stool, With Backrest, 300 lb. (JFC1010)
- S.U.R. & R. AUTO PARTS 9/16"-18 Inverted Flare Nut (4) (SRRBR1600)
- ILB GOLD Replacement For Dresser, 1219523H91 Starter (1219523H91 STARTER)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (36” in x 15’ ft Roll) (CAR-36-15-35)
- TYLASKA MARINE AND AEROSPACE H8 2:1 Split Halyard Shackle (with Sheave) (H8-S 2:1)
- TYLASKA MARINE AND AEROSPACE DB18 Dogbone (Aluminum) (DB18)
- TYLASKA MARINE AND AEROSPACE FR12 Low Friction Ring (FR12)
- TYLASKA MARINE AND AEROSPACE X8A Sew-in Tack Shackle (X8A)
- TYLASKA MARINE AND AEROSPACE RB12 Rope Bushing 22-30mm Deck Thickness (RB12-30)
- TYLASKA MARINE AND AEROSPACE FR4 Low Friction Ring (FR4)
- RONSTAN Halyard Shackle 3/16" Pin 7/8"L X 19/32"W (RF1032)
- Tylaska Marine And Aerospace Sailing & Rigging Equipment