Shop All Sailing & Rigging Equipment
Tylaska Marine And Aerospace
T8 Large Bail Snap Shackle
Mfr # T8-L
Zoro # G103752575
product price: $211.99
/ea
Free Shipping & Returns
$211.99
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
- Brand Tylaska Marine And Aerospace
- MFR # T8-L
- Zoro # G103752575
- Country of Origin United States
- Category Sailing & Rigging Equipment
Description
Tylaska T8 Snap Shackles are perfect for applications requiring immense strength and low weight. They have a breaking strength of 8,000 pounds and weigh only 3.5 ounces in the standard bail configuration. Ideal for the 24 to 36 foot sailboat. The T8 standard and large bail snap shackles are available with a decorative bronze PVD or black oxide finish. The T8 is intended for static load applications only and is NOT approved for lifting applications.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
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
- BUYERS PRODUCTS Safety Folding Foot/Grab or Step-Zinc Finish (B2797Z)
- BENDIX Valve, Safety, Brake, St-4, 250 Psi, 1/2-14 Npt, 2 Hole (800154)
- BEDRUG 17-17 F250/F350 8FT XLT MAT-NON LINER / SPRAY-IN (XLTBMQ17LBS)
- GROTE Battery Cable, Red Red, 1/0 ga., 50 ft. (82-6704)
- TYLASKA MARINE AND AEROSPACE RB16 Rope Bushing 22-30mm Deck Thickness (RB16-30)
- TYLASKA MARINE AND AEROSPACE FR4 Low Friction Ring ( 316L Stainless Steel) (FR4-SS)
- TYLASKA MARINE AND AEROSPACE FR12 Low Friction Ring (FR12)
- TYLASKA MARINE AND AEROSPACE H5 Aluminum Halyard Shackle (H5)
- TYLASKA MARINE AND AEROSPACE H8 2:1 Split Halyard Shackle (with Sheave) (H8-S 2:1)
- TYLASKA MARINE AND AEROSPACE FR7 Low Friction Ring (FR7)
- TH MARINE Latch-Gate Gray, #GL-2-DP (GL-2-DP)
- Tylaska Marine And Aerospace Sailing & Rigging Equipment