Shop All Sailing & Rigging Equipment
Tylaska Marine And Aerospace
SS40L Plunger Pin Hook
Mfr # SS40L
Zoro # G803752530
Free Shipping & Returns
$2,066.99
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
- Brand Tylaska Marine And Aerospace
- MFR # SS40L
- Zoro # G803752530
- Country of Origin United States
- Category Sailing & Rigging Equipment
Description
Tylaska’s SS series lifting hooks are CE marked and feature highly polished 17-4 PH stainless steel components and a robust plunger pin latch design. They are the perfect solution for applications where the elegance of smooth, polished stainless steel is needed in addition to industrial strength and reliability. The SS20L hook is the result of a thorough overhaul of the design and manufacturing process of the classic SS20 sailing shackle. The SS20L is constructed of fully traceable load-bearing components and has undergone a series of comprehensive destructive and non-destructive tests to optimize the design and ensure that the hook can be safely used for overhead lifting.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
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
- CURT Wght Dstbtn Shnk, 2", 5-5/8" Drp, 17120 (17120)
- A & I PRODUCTS CabCAM Harness, 7" Wireless Monitor 7" x2" x2" (A-HNSW7)
- TEKONSHA Tekonsha 3040-P Trailer Brake Control Wiring Harness - 2 Plugs, Toyota (3040-P)
- AGS Heat Shield Sleeve, 5/8" X 3ft (FLRT14005) (FLRT-14005)
- TYLASKA MARINE AND AEROSPACE RB12 Rope Bushing 22-30mm Deck Thickness (RB12-30)
- TYLASKA MARINE AND AEROSPACE DB18 Dogbone (Aluminum) (DB18)
- TYLASKA MARINE AND AEROSPACE FR4 Low Friction Ring ( 316L Stainless Steel) (FR4-SS)
- TYLASKA MARINE AND AEROSPACE H5 Aluminum Halyard Shackle (H5)
- TYLASKA MARINE AND AEROSPACE FR12 Low Friction Ring (FR12)
- TYLASKA MARINE AND AEROSPACE FR4 Low Friction Ring (FR4)
- TH MARINE Latch- Black, #NFSL-5-1-DP (NFSL-5-1-DP)
- Tylaska Marine And Aerospace Sailing & Rigging Equipment