Shop All Sailing & Rigging Equipment
Tylaska Marine And Aerospace
SP6 Trigger Style Snap Shackle
Mfr # SP6
Zoro # G903752522
product price: $206.99
/ea
Free Shipping & Returns
$206.99
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
- Brand Tylaska Marine And Aerospace
- MFR # SP6
- Zoro # G903752522
- Country of Origin United States
- Category Sailing & Rigging Equipment
Description
Tylaska’s SP snap shackles are a retrofit of the old Sparcraft designed trigger release snap shackles. Made from the same durable 17-4PH stainless as before, the castings are now hipped to create a finished part similar to a forging in strength and metal consistency. While not as capable of high-load releases as the T shackle, the SP shackle is still a high quality and rugged shackle that lives up to the Tylaska name it carries. SP snap shackles offer a larger eye and are a more economic choice when compared with their T shackle counterparts.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
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
- MOBIL MOBIL DELVAC EXTREME 15W-40, 1 Gallon (122448)
- IS0-HEET Gold Eagle Iso-Heet Gas Line Antifreeze & Water Remover 12 oz (28202)
- AFTERMARKET New 1 Round Bore Steel Shaft Rigid Coupler Coupling with 14 Keyway (SHFTR-1604-RAP)
- WESTWARD Jack, Crane (5M460)
- TYLASKA MARINE AND AEROSPACE FR8 Low Friction Ring (FR8)
- TYLASKA MARINE AND AEROSPACE FR6-L Low Friction Ring (FR6-L)
- TYLASKA MARINE AND AEROSPACE FR4 Low Friction Ring ( 316L Stainless Steel) (FR4-SS)
- TYLASKA MARINE AND AEROSPACE T8 Large Bail Snap Shackle (T8-L)
- TYLASKA MARINE AND AEROSPACE T16 Standard Bail Snap Shackle (T16-S)
- TYLASKA MARINE AND AEROSPACE FR7 Low Friction Ring (FR7)
- TH MARINE 18 Rod Holder, #RHD2-DP (RHD2-DP)
- Tylaska Marine And Aerospace Sailing & Rigging Equipment