Shop All Sailing & Rigging Equipment
Tylaska Marine And Aerospace
RB12 Rope Bushing 22-30mm Deck Thickness
Mfr # RB12-30
Zoro # G903752546
$62.99
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
- Brand Tylaska Marine And Aerospace
- MFR # RB12-30
- Zoro # G903752546
- Country of Origin United States
- Category Sailing & Rigging Equipment
Description
Tylaska’s new line of Rope Bushings provide a durable, high quality, and low friction solution for passing lines and sheets through decks, bulkheads, and other surfaces. Just like Tylaska’s popular line of low friction rings, Tylaska Rope Bushings are precision machined from 6061 aluminum and hard coat anodized to military type III specifications, maximizing durability and wear resistance. A large smooth radius at the mouth of the bushing allows for a tight bend radius in the rope passing through the bushing. Available in a single piece cut-to-length variation as well as a threaded two-piece assembly that screws together.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
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
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8450)
- MILTON INDUSTRIES 12" Dual-Head Straight-Foot Air Chuck With Cushioned Grip (693-12CG)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1956)
- FEIT ELECTRIC Smart Water Leak Sensor (H2O/WIFI)
- TYLASKA MARINE AND AEROSPACE H8 2:1 Split Halyard Shackle (with Sheave) (H8-S 2:1)
- TYLASKA MARINE AND AEROSPACE FR6-L Low Friction Ring (FR6-L)
- TYLASKA MARINE AND AEROSPACE T5 Standard Bail Snap Shackle (T5-S)
- TYLASKA MARINE AND AEROSPACE FR14 Low Friction Ring (FR14)
- TYLASKA MARINE AND AEROSPACE H5 Aluminum Halyard Shackle (H5)
- TYLASKA MARINE AND AEROSPACE J20 J-Lock Shackle (J20)
- TH MARINE Anchor Handle Lid Lock, #ALC-1-DP (ALC-1-DP)
- Tylaska Marine And Aerospace Sailing & Rigging Equipment