Shop All Polyurethane Tubing
Tygon
Tubing, Tygothane(R), 7/8 In OD, 100 Ft
Mfr # AEM02046
Zoro # G1251652
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 82
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AEM02046
- Zoro # G1251652
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Tube Length | 100 ft |
Inside Diameter | 5/8 in |
Bend Radius | 2 3/8 in |
Outside Diameter | 7/8 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Fuels, Lubricant, Color Clear, Hardness Shore A 82, Inside Diameter 5/8 in, Jacket Color Clear, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Versilon, Material Trade Number C-210-A, Maximum Operating Pressure 38 psi @ 73 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 7/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tank Accessory Pack (1111827)
- PARKER 3/8" Compr Stainless Steel Mini Ball Valve Inline (6Z-MB6LPFA-SSP)
- NANTUCKET SINKS 13 Inch X 10 Inch Undermount Ceramic Sink In Bisque (UM-13x10-B)
- ZORO SELECT 1-1/2" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P575)
- TYGON Tubing, Tygothane(R), 5/16 In OD, 100 Ft (AEM02012)
- TYGON Tubing, Braided, Poly, 1/4 In, Clear (AZY02019)
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. (ACF00023)
- TYGON Tubing, Braided, Poly, 3/8 In, Clear (AZY02029)
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02018)
- TYGON Tubing, Tygothane(R), 1/8 In OD, 100 Ft (AEM02002)
- ZORO SELECT Tubing, Polyurethane, 1/2" I.D. (ZUSA-HT-1530)
- Tygon Polyurethane Tubing