Shop All Polyurethane Tubing
Tygon
Tubing, Tygothane(R), 5/8 In OD, 100 Ft
Mfr # AEM02036
Zoro # G3243423
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 82
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AEM02036
- Zoro # G3243423
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Tube Length | 100 ft |
Inside Diameter | 1/2 in |
Bend Radius | 2 7/8 in |
Outside Diameter | 5/8 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Fuels, Lubricant, Color Clear, Hardness Shore A 82, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Versilon, Material Trade Number C-210-A, Maximum Operating Pressure 26 psi @ 73 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 20 in Hg, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Adjustable Relief Valve, 3/4 In, 100 psi (RVDT075T-PV)
- MOEN Pop-Up Waste Kit (151018CSL)
- CHERNE Hose Extension, Air, 240" Length, 3/16" ID (274208)
- WATTS Rplmnt Crbn Blck Fltr (88005217)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (AJD00028)
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02022)
- TYGON Lab Tub Tygon E-3603 3/16"x1/4", 50 ft (ACF00011)
- TYGON Tubing, Tygothane(R), 1/4 In OD, 100 Ft (AEM02011)
- TYGON Tubing, Tygothane(R), 9/16 In OD, 100 Ft (AEM02028)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00038)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02029)
- Tygon Tubing