Shop All Polyurethane Tubing
Tygon
Tubing, Tygothane(R), 3/8 In OD, 100 Ft
Mfr # AEM02013
Zoro # G1294641
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 82
- Inside Dia. 3/16 in
- Outside Dia. 3/8 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AEM02013
- Zoro # G1294641
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Overall Length | 100 ft |
Outside Diameter | 3/8 in |
Bend Radius | 7/16 in |
Inside Diameter | 3/16 in |
Description
Tubing, Application Air, Fuels, Lubricant, Color Clear, Hardness Shore A 82, Inside Diameter 3/16 in, Jacket Color Clear, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Versilon, Material Trade Number C-210-A, Maximum Operating Pressure 70 psi @ 73 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter, Tubing, Copper, C-Style, 1/2-3/4 (57008)
- AMERICAN STANDARD Freestanding Tub Filler Rough-In Valve (R950)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MNA3)
- KOHLER Kit, Push Rods (1242549)
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00045)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (TSC367-0250-031-50)
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. (ACF00024)
- TYGON Tubing, Tygothane(R), 1 1/4 In OD, 100 Ft (AEM02062)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02033)
- TYGON Tubing.Tygothane(R).1/4 In OD.100 Ft (AEM02007)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Navy Blue (PU08M/516ANB)
- Tygon Tubing