Shop All Polyurethane Tubing
Tygon
Tubing, Tygothane(R), 1 1/4 In OD, 100 Ft
Mfr # AEM02062
Zoro # G2187227
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Wall Thickness 0.13 in
- Max. Pressure 28 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # AEM02062
- Zoro # G2187227
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Tube Length | 100 ft |
Overall Length | 100 ft |
Inside Diameter | 1 in |
Bend Radius | 5 1/8 in |
Outside Diameter | 1 1/4 in |
Description
Tubing, Application Air, Fuels, Lubricant, Color Clear, Hardness Shore A 82, Inside Diameter 1 in, Jacket Color Clear, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Versilon, Material Trade Number C-210-A, Maximum Operating Pressure 28 psi @ 73 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 15 in Hg, Outside Diameter 1 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-VE2805ABCP)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1/2" (DU)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- ASCO 8210G100 120/60,110/50Vac (8210G100)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (ACF00029)
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. (ACF00024)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02029)
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00046)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02033)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00019)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT038100)
- Tygon Tubing