Shop All Polyurethane Tubing
Tygon
Tubing, Clear, 5/8 In. Inside Dia, 50 ft.
Mfr # ACF00045
Zoro # G4067996
original price:
$325.99
18% off
new price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 13/16 in
- Wall Thickness 0.09 in
- Color Clear
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF00045
- Zoro # G4067996
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 13/16 in |
Length | 50 ft |
Overall Length | 50 ft |
Outside Diameter | 13/16 in |
Bend Radius | 3 in |
Inside Diameter | 5/8 in |
Description
Tubing, Application Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 5/8 in, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 13 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 13/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Nipple (CBM1200BG1)
- STREAMLINE Straight Copper Tubing, 2 5/8 in Outside Dia, 10 ft Length, Type M (MH24010)
- GROHE Universal Flow Control Starlight Chrome (13929000)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2PG)
- TYGON Lab Tub Tygon E-3603 3/16"x1/4", 50 ft (ACF00011)
- TYGON Tubing, Tygothane(R), 3/8 In OD, 100 Ft (AEM02017)
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00046)
- TYGON Tubing.Tygothane(R).1/4 In OD.100 Ft (AEM02007)
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02018)
- TYGON Tubing, Tygothane(R), 1/2 In OD, 100 Ft (AEM02027)
- ZORO SELECT Tubing, 5/32 In OD, 100 Ft L, Green (PU532AG)
- Tygon Tubing