Shop All Polyurethane Tubing
Tygon
Tubing, Clear, 5/16 In. Inside Dia, 50 ft.
Mfr # ACF00024
Zoro # G4022697
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 9/16 in
- Wall Thickness 0.13 in
- Length 50 ft
- Durometer Shore A 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # ACF00024
- Zoro # G4022697
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 9/16 in |
Length | 50 ft |
Bend Radius | 7/8 in |
Outside Diameter | 9/16 in |
Inside Diameter | 5/16 in |
Overall Length | 50 ft |
Description
Tubing, Application Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 5/16 in, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 30 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 9/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI 316 SS Ferrule (4 TZ-SS)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG LSXS26326B Refrigerator Water Filters (1PK) Made by AFC (LSXS26326B-AFC-RF-L4-1-73529)
- WESTWARD Flaring and Cutting Set, Double, 8 Pc (3CYT7)
- ZORO SELECT 3" FNPT x MNPT Galvanized 45 Degree Street Elbow (2WJ18)
- TYGON Tubing, Tygothane(R), 1/2 In OD, 100 Ft (AEM02027)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00018)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02033)
- TYGON Tubing, Tygothane(R), 7/8 In OD, 100 Ft (AEM02046)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00037)
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00045)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-454)
- Tygon Tubing